GEDORE

GEDORE IN 20 K 5 Screwdriver bit socket 1/4" ball-end in-hex 5 mm

  • ERIKS:12521424
  • Manufacturer:4010886883358
Image 1
Hand-operated, knurled grip, Hand-operated, Total swivel angle approx. 15-20°
Save to list

€9.15/ pieceexcl. VAT

€11.07incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/4" in
Dimension
12 mm
Isolation protection 1000 V
No
Length
37 mm
Connection size
6.3 mm
Diameter
12 mm
Blade length
14.5 mm
VDE tested
No