GEDORE

GEDORE IN 20 8 Screwdriver bit socket 1/4" in-hex 8 mm

  • ERIKS:23061312
  • Manufacturer:4010886617854
Image 1
Square drive as per DIN 3120-C 6.3, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, Hand-operated, * not standardised
Save to list

€8.60/ pieceexcl. VAT

€10.41incl. VAT

5 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/4" in
Dimension
12 mm
Isolation protection 1000 V
No
Length
28 mm
Connection size
6.3 mm
Diameter
12 mm
Blade length
16 mm
VDE tested
No