GEDORE

GEDORE IN 19 Q Screwdriver bit socket set 1/2" 11pc in-hex 5-17mm

  • ERIKS:23062874
  • Manufacturer:4010886615690
Image 1
In GEDORE blue sheet steel case, Dimensions: 320 x 210 x 55 mm
Save to list

€216.47/ pieceexcl. VAT

€261.93incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of crosshead screwdrivers PH
0
Number of crosshead screwdrivers PZ
0
Number of slotted screwdrivers
0
Number of Torx screwdrivers
0
Total number of tools
11
Blade material
Other
Material handle
Other
Grip design
Other
Cap rotatable
No
Insulated
No
Isolation protection 1000 V
No
Packaging
Metal box