GEDORE

GEDORE IN 19 PA Screwdriver bit socket set 1/2" 9 pcs in-hex INCH

  • ERIKS:12055732
  • Manufacturer:4010886615645
Image 1
In GEDORE blue sheet steel case, Dimensions: 281 x 79 x 35 mm
Save to list

€118.78/ setexcl. VAT

€143.72incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of crosshead screwdrivers PH
0
Number of crosshead screwdrivers PZ
0
Number of slotted screwdrivers
0
Number of Torx screwdrivers
0
Total number of tools
9
Blade material
Other
Material handle
Other
Grip design
Other
Cap rotatable
No
Insulated
No
Isolation protection 1000 V
No
Packaging
Metal box