

€192.90/ pieceexcl. VAT
€233.41incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | IN 19 |
Type | Screwdriver set |
Total number of tools | 15 pce |
Low spark model | No |
Length | 320 mm |
Width | 210 mm |
Height | 55 mm |
Packaging | Metal box |
Weight | 3230 g |