GEDORE

GEDORE IN 19 LK 8-140 Screwdriver bit socket 1/2" 140 mm in-hex 8 mm

  • ERIKS:23062457
  • Manufacturer:4010886616512
Image 1
Hand-operated, knurled grip, Hand-operated, Total swivel angle approx. 15-20°
Save to list

€18.03/ pieceexcl. VAT

€21.82incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2" in
Dimension
22.5 mm
Isolation protection 1000 V
No
Length
140 mm
Connection size
12.5 mm
Diameter
22.5 mm
Blade length
102 mm
VDE tested
No