GEDORE

GEDORE IN 19 L 6-160 Screwdriver bit socket 1/2" 160 mm in-hex 6 mm

  • ERIKS:23061437
  • Manufacturer:4010886614594
Image 1
Acc. to DIN 7422, Square drive as per DIN 3120-C 12,5, ISO 1174, with ball retention groove, Hand-operated, * not standardised
Save to list

€13.92/ pieceexcl. VAT

€16.84incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2" in
Dimension
22.5 mm
Isolation protection 1000 V
No
Length
160 mm
Connection size
12.5 mm
Diameter
22.5 mm
Blade length
122 mm
VDE tested
No