GEDORE

GEDORE IN 19 L 6-140 Screwdriver bit socket 1/2" 140 mm in-hex 6 mm

  • ERIKS:23061997
  • Manufacturer:4010886614587
Image 1
Acc. to DIN 7422, Square drive as per DIN 3120-C 12,5, ISO 1174, with ball retention groove, Hand-operated, * not standardised
Save to list

€13.33/ pieceexcl. VAT

€16.13incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2" in
Dimension
22.5 mm
Isolation protection 1000 V
No
Length
140 mm
Connection size
12.5 mm
Diameter
22.5 mm
Blade length
102 mm
VDE tested
No