GEDORE

GEDORE IN 19 L 14-140 Screwdriver bit socket 1/2" 140 mm in-hex 14 mm

  • ERIKS:23061429
  • Manufacturer:4010886615867
Image 1
Acc. to DIN 7422, Square drive as per DIN 3120-C 12,5, ISO 1174, with ball retention groove, Hand-operated, * not standardised
Save to list

€19.41/ pieceexcl. VAT

€23.49incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2" in
Dimension
24.7 mm
Isolation protection 1000 V
No
Length
140 mm
Connection size
12.5 mm
Diameter
24.7 mm
Blade length
100 mm
VDE tested
No