GEDORE

GEDORE IN 19 K 8 Screwdriver bit socket 1/2" ball end in-hex 8 mm

  • ERIKS:12521461
  • Manufacturer:4010886883327
Image 1
Hand-operated, knurled grip, Hand-operated, Total swivel angle approx. 15-20°
Save to list

€12.06/ pieceexcl. VAT

€14.59incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2" in
Dimension
22.5 mm
Isolation protection 1000 V
No
Length
60 mm
Connection size
12.5 mm
Diameter
22.5 mm
Blade length
22 mm
VDE tested
No