GEDORE

GEDORE IN 19 9 Screwdriver bit socket 1/2" in-hex 9 mm

  • ERIKS:23061441
  • Manufacturer:4010886615362
Image 1
Square drive as per DIN 3120-C 12.5, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, Hand-operated, * not standardised
Save to list

€10.34/ pieceexcl. VAT

€12.51incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2" in
Dimension
22.5 mm
Isolation protection 1000 V
No
Length
61 mm
Connection size
12.5 mm
Diameter
22.5 mm
Blade length
22 mm
VDE tested
No