GEDORE

GEDORE IN 19 3/8AF Screwdriver bit socket 1/2" in-hex 3/8"

  • ERIKS:23060354
  • Manufacturer:4010886615546
Image 1
Hand-operated, knurled grip, Hand-operated
Save to list

€11.50/ pieceexcl. VAT

€13.92incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2" in
Dimension
22.5 mm
Dimension
3/8 in
Isolation protection 1000 V
No
Length
60 mm
Connection size
12.5 mm
Diameter
22.5 mm
Blade length
22 mm
VDE tested
No