






€17.44/ pieceexcl. VAT
€21.10incl. VAT
14 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | IN 19 |
Type | Screwdriver Bit |
Connection size | 1/2 in |
Dimension | 27 mm |
Isolation protection 1000 V | No |
VDE tested | No |
Length | 60 mm |
Material | Chrome-vanadium steel |
Connection size | 0.5 in |
Connection size | 12.5 mm |
Diameter | 27 mm |
Blade length | 20 mm |
VDE tested | No |
Weight | 225 g |
Outer Diameter | 27 mm |