

€18.46/ pieceexcl. VAT
€22.34incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Screwing system | Pozidriv PZ |
Connection size | 3/8" |
Size crosshead | 1 |
Connection size | 10 mm |
Manual operation | Yes |
Total length | 55 mm |
Tip length | 23 mm |
Diameter | 19 mm |