

€17.66/ pieceexcl. VAT
€21.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Screwing system | Phillips |
Connection size | 3/8" |
Size crosshead | 1 |
Connection size | 10 mm |
Manual operation | No |
Total length | 55 mm |
Tip length | 27 mm |
Diameter | 17.5 mm |