

€8.56/ pieceexcl. VAT
€10.36incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Screwing system | Phillips |
Connection size | 1/4" |
Size crosshead | 3 |
Connection size | 6.3 mm |
Manual operation | No |
Total length | 28 mm |
Tip length | 16 mm |
Diameter | 12 mm |