

€80.85/ pieceexcl. VAT
€97.83incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | DT 2142 |
Type | Hexagon Allen Key Set |
Set version | Offset screwdriver with 2C-T-handle No. DT 2142, 2 2.5 3 4 5 6 8 10 mm |
Material | Vanadium steel |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.97 kg |