

€17.90/ pieceexcl. VAT
€21.66incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | DTT 42 |
Type | Hex Key With T-Handle |
Model | T-handle |
Bullet-head | No |
Wrench width | 4 mm |
Length | 180 mm |
Material | Chrome-vanadium steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
Isolation protection 1000 V | 0 |
Type | Hex Key With T-Handle |
Weight | 64 g |
Length short leg | 35 |
Length long shank | 180 |
Shaft length | 180 mm |
Total length | 180 mm |
With ball head | No |
VDE tested | No |