

€20.54/ pieceexcl. VAT
€24.85incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 304 |
Type | Half-Moon Ring Spanner |
Model | Metric |
Wrench width | 11 x 13 mm |
Type | Half-Moon Ring Spanner |
Cranked | 0 |
Single wrench model | No |
Length | 150 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Isolation protection 1000 V | 0 |
Weight | 80 g |
Head width small | 17 mm |
Head width large | 20.5 mm |
Height of head small | 7 mm |
Height of head large | 7.5 mm |
Half moon model | Yes |
Open model | No |
Ratcheting model | No |
Point count | 12 |
Surface protection | Chrome-plated |