




€45.05/ pieceexcl. VAT
€54.51incl. VAT
25 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | H 42 KEL-88 |
Type | Angle Screwdriver Set |
Series | H 42 KEL-88 |
Type | Angle Screwdriver Set |
Number of keys | 8 |
Sizes | 2, 2.5, 3, 4, 5, 6, 8, 10 mm |
Bullet-head | Yes |