

€34.30/ pieceexcl. VAT
€41.50incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 4R |
Type | Flat Ring Ratchet Spanner |
Model | Metric |
Wrench width | 12 x 13 mm |
Type | Flat Ring Ratchet Spanner |
Cranked | 0 |
Single wrench model | No |
Length | 174.5 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Isolation protection 1000 V | 0 |
Weight | 90 g |
Head width small | 23.6 mm |
Head width large | 25.7 mm |
Height of head small | 8.6 mm |
Height of head large | 9 mm |
Half moon model | No |
Open model | No |
Ratcheting model | Yes |
Surface protection | Chrome-plated |