

€31.85/ pieceexcl. VAT
€38.54incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 4R |
Type | Flat Ring Ratchet Spanner |
Model | Metric |
Wrench width | 10 x 11 mm |
Type | Flat Ring Ratchet Spanner |
Cranked | 0 |
Single wrench model | No |
Length | 153.5 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Isolation protection 1000 V | 0 |
Weight | 70 g |
Head width small | 21 mm |
Head width large | 22.5 mm |
Height of head small | 7.7 mm |
Height of head large | 8.1 mm |
Half moon model | No |
Open model | No |
Ratcheting model | Yes |
Surface protection | Chrome-plated |