

€9,159.02/ pieceexcl. VAT
€11,082.41incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 14x18 mm in |
Tightening moment | from 30 to 300 Nm |
Total length | 753 mm |
Screwdriver model | No |
Isolation protection 1000 V | 0 |
Insulated | No |
Electronic | Yes |
Weight | 1840 g |
Accuracy according to ISO 6789 | 1 % |
VDE tested | No |