

€18.46/ pieceexcl. VAT
€22.34incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1500 E |
Type | ES Module Empty |
Material | ABS |
Total number of tools | 1 |
Packaging | Plastic box |
Weight | 0.14 kg |
Height | 42 mm |
Length | 310 mm |
Width | 157 mm |
Depth | 310 mm |