

€6.87/ pieceexcl. VAT
€8.31incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type of accessory | Separator steel |
Accessory | Yes |
Spare part | No |
Suitable for perforated backboard | No |
Height | 40 mm |
Material | Steel |