

€7.24/ pieceexcl. VAT
€8.76incl. VAT
63 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type of accessory | Separator steel |
Accessory | Yes |
Spare part | No |
Suitable for perforated backboard | No |
Width | 60 mm |
Height | 60 mm |
Material | Steel |