GEDORE

GEDORE DVV-13Z Torque multiplier DREMOPLUS ALU 1300 Nm

  • ERIKS:12521627
  • Manufacturer:4010886934548
Image 1
Controlled screw tightening and loosening, With single-stage planetary gear, High-performance aluminium housing, Better than +/- 3 % accuracy, To operate with a suitable torque wrench, Optionally retrofittable with straight reaction arm L-shaped, Model with transmission ratio 1: 5, Also available as a set (No. DVV-13ZG) with three power wrench inserts SW 27, 30, 32 mm
Save to list

€1,541.25/ pieceexcl. VAT

€1,864.91incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Type of accessory
Other
Accessory
Yes
Spare part
No
Recording
3/4"
Max. torque
1300 Nm
Total length
230 mm