GEDORE

GEDORE DVI-28Z Torque multiplier DREMOPLUS ALU 2800 Nm

  • ERIKS:12521629
  • Manufacturer:4010886934463
Image 1
Controlled screw tightening and loosening, High-performance aluminium housing, Better than +/- 3 % accuracy, To operate with a suitable torque wrench, Can be retrofitted with straight or cranked reaction arm, Models with transmission ratio 1: 4, 1: 5.5
Save to list

€1,961.95/ pieceexcl. VAT

€2,373.96incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Type of accessory
Other
Accessory
Yes
Spare part
No
Recording
3/4"
Max. torque
2800 Nm
Total length
230 mm