GEDORE

GEDORE DVI-28L Torque multiplier DREMOPLUS ALU 2800 Nm

  • ERIKS:12521628
  • Manufacturer:4010886934449
Image 1
Controlled screw tightening and loosening, High-performance aluminium housing, Better than +/- 3 % accuracy, To operate with a suitable torque wrench, Can be retrofitted with straight or cranked reaction arm, Models with transmission ratio 1: 4, 1: 5.5
Save to list

€2,663.16/ pieceexcl. VAT

€3,222.42incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Type of accessory
Other
Accessory
Yes
Spare part
No
Recording
3/4"
Max. torque
2800 Nm
Total length
230 mm