






€10.74/ pieceexcl. VAT
€13.00incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | DT 2142 |
Type | Off-Set Screwdriver |
Screwing system | Hexagon |
Size | 7 mm |
Wrench width | 7 mm |
Blade length | 175 mm |
Blade diameter | 7 mm |
Total length | 210 mm |