






€9.01/ pieceexcl. VAT
€10.90incl. VAT
19 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | DT 2142 |
Type | Off-Set Screwdriver |
Screwing system | Hexagon |
Size | 4 mm |
Wrench width | 4 mm |
Blade length | 125 mm |
Blade diameter | 4 mm |
Total length | 152 mm |