






€8.90/ pieceexcl. VAT
€10.77incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | DT 2142 |
Type | Off-Set Screwdriver |
Screwing system | Hexagon |
Size | 3 mm |
Wrench width | 3 mm |
Blade length | 125 mm |
Blade diameter | 3 mm |
Total length | 150 mm |