






€15.59/ pieceexcl. VAT
€18.86incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | DT 2142 |
Type | Off-Set Screwdriver |
Screwing system | Hexagon |
Size | 10 mm |
Wrench width | 10 mm |
Blade length | 200 mm |
Blade diameter | 10 mm |
Total length | 235 mm |