

€52.00/ pieceexcl. VAT
€62.92incl. VAT
8 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 400 |
Type | Double Ring Wrench |
Model | Metric |
Wrench width | 24 x 27 mm |
Type | Double Ring Wrench |
Cranked | 15° |
Single wrench model | No |
Length | 270 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Isolation protection 1000 V | 0 |
Weight | 385 g |
Head width small | 45 mm |
Head width large | 48 mm |
Height of head small | 16.2 mm |
Height of head large | 17.2 mm |
Half moon model | No |
Open model | Yes |
Ratcheting model | No |
Point count | 12 |
Surface protection | Chrome-plated |