

€25.84/ pieceexcl. VAT
€31.27incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 400 |
Type | Double Ring Wrench |
Model | Metric |
Wrench width | 12 x 14 mm |
Type | Double Ring Wrench |
Cranked | 15° |
Single wrench model | No |
Length | 170 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Isolation protection 1000 V | 0 |
Weight | 100 g |
Head width small | 24 mm |
Head width large | 28 mm |
Height of head small | 9.5 mm |
Height of head large | 11.2 mm |
Half moon model | No |
Open model | Yes |
Ratcheting model | No |
Point count | 12 |
Surface protection | Chrome-plated |