Design: Made of GEDORE vanadium steel 31CrV3. Matt chrome-plated, with handy and strong tapered shaft. Ring thin walled and flat Manganese-phosphated lockout bar and ratchet brace. The small number of teeth makes the ratchet extremely robust, while special pawl geometry ensures a very small return angle. Return angle 7° up to jaw span 14 x 15 mm, 6° up to jaw span 16 x 17 mm.