

€11.49/ pieceexcl. VAT
€13.90incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 6 |
Type | Double Open Ended Spanner |
Model | Inch |
Single wrench model | No |
Length | 190 mm |
Isolation protection 1000 V | 0 |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 92 g |
Norm | DIN 3110 |
Thickness | 6 |
Wrench size small | 9/16 in |
Wrench size large | 5/8 in |
Wrench size small (inch) | 9/16" |
Wrench size large (inch) | 5/8" |
Head width small | 33 mm |
Head width large | 36 mm |
Height of head small | 5.5 mm |
Suitable for tommy bar | No |
With tommy bar | No |
Surface protection | Chrome-plated |
VDE tested | No |