

€11.25/ pieceexcl. VAT
€13.61incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 6 |
Type | Double Open Ended Spanner |
Model | Metric |
Single wrench model | No |
Length | 232 mm |
Isolation protection 1000 V | 0 |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 213 g |
Norm | DIN 3110 |
Wrench size small | 20 mm |
Wrench size large | 22 mm |
Thickness | 7 |
Head width small | 44.5 mm |
Head width large | 48.5 mm |
Height of head small | 7 mm |
Suitable for tommy bar | No |
With tommy bar | No |
Surface protection | Satin non-glare |
VDE tested | No |