

€11.84/ pieceexcl. VAT
€14.33incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 6 |
Type | Double Open Ended Spanner |
Model | Inch |
Single wrench model | No |
Length | 205 mm |
Isolation protection 1000 V | 0 |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 130 g |
Norm | DIN 3110 |
Thickness | 6 |
Wrench size small | 19/32 in |
Wrench size large | 11/16 in |
Wrench size small (inch) | 19/32 inch |
Wrench size large (inch) | 11/16" |
Head width small | 34.5 mm |
Head width large | 39.5 mm |
Height of head small | 6 mm |
Suitable for tommy bar | No |
With tommy bar | No |
Surface protection | Chrome-plated |
VDE tested | No |