

€8.27/ pieceexcl. VAT
€10.01incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 6 |
Type | Double Open Ended Spanner |
Model | Metric |
Single wrench model | No |
Length | 171 mm |
Material | Chrome-vanadium steel |
Weight | 76 g |
Norm | DIN 3110 |
Wrench size small | 12 mm |
Wrench size large | 14 mm |
Thickness | 5 |
Surface protection | Satin non-glare |