

€6.03/ pieceexcl. VAT
€7.30incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 6 |
Type | Double Open Ended Spanner |
Model | Metric |
Single wrench model | No |
Length | 156 mm |
Isolation protection 1000 V | 0 |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 40 g |
Norm | DIN 3110 |
Wrench size small | 10 mm |
Wrench size large | 11 mm |
Thickness | 4 |
Head width small | 23.5 mm |
Head width large | 26.5 mm |
Height of head small | 4.5 mm |
Suitable for tommy bar | No |
With tommy bar | No |
Surface protection | Satin non-glare |
VDE tested | No |