GEDORE

GEDORE Double Flare Set, 1101 Series, Set of 18, Tempered Cast Iron

  • ERIKS:11895567
  • Manufacturer:4017981234047
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
For brake lines, coolant lines, hydraulic and pneumatic pipes with a wall thickness of 0.7 to 1.0 mm, Body in tempered cast iron GTW 40, stove enamelled blue, With pipe deburring reamer 4-32 mm Ø and miniature pipe cutter 4-16 mm Ø, Delivery in GEDORE i-BOXX® 72 No. 1101 L, Dimensions: W 367 x D 316 x H 72 mm.

For metric + inch pipes 1 basic frame No. 234000 2 clamping jaws No. 234101 + 234102 6 cones 4,75-10 mm No. 234204-234210 4 cones 3/16-3/8" No. 234303-234306 3 cones No. 234790 + 234801-802 1 miniature pipe cutter 4-16 mm Ø No. 231000 1 pipe deburring reamer Ø 4-32 mm No. 232001 1 GEDORE i-BOXX® 72 No. 1101 L
Save to list

€741.22/ setexcl. VAT

€896.88incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
1101
Type
Double Flare Set
Set version
for metric + inch pipes 1 basic frame No. 234000 2 clamping jaws No. 234101 + 234102 6 cones 4,75-10 mm No. 234204-234210 4 cones 3/16-3/8" No. 234303-234306 3 cones No. 234790 + 234801-802 1 miniature pipe cutter 4-16 mm Ø No. 231000 1 pipe deburri
Material
Tempered Cast Iron
Total number of tools
18
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
4.2 kg