

€18.46/ pieceexcl. VAT
€22.34incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | TX-4 |
Type | Double Ended Ring Spanner |
Model | Torx |
Wrench width | 9 x 11 mm |
Type | Double Ended Ring Spanner |
Size (TX) | E6 x E8 |
Cranked | 0 |
Single wrench model | No |
Length | 110 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Isolation protection 1000 V | 0 |
Weight | 20 g |
Head width small | 9 mm |
Head width large | 11 mm |
Height of head small | 5 mm |
Height of head large | 6 mm |
Half moon model | No |
Open model | No |
Ratcheting model | No |
Surface protection | Chrome-plated |