

€13.22/ pieceexcl. VAT
€16.00incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 4 |
Type | Double Ended Ring Spanner |
Model | Metric |
Wrench width | 10 x 11 mm |
Type | Double Ended Ring Spanner |
Cranked | 0 |
Single wrench model | No |
Length | 130 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Isolation protection 1000 V | 0 |
Weight | 34 g |
Head width small | 16 mm |
Head width large | 17 mm |
Height of head small | 5.8 mm |
Half moon model | No |
Open model | No |
Ratcheting model | No |
Surface protection | Chrome-plated |