

€11.71/ pieceexcl. VAT
€14.17incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2 |
Type | Double Ended Ring Spanner |
Model | Metric |
Wrench width | 8 x 10 mm |
Type | Double Ended Ring Spanner |
Cranked | 5 ° |
Single wrench model | No |
Length | 190 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Isolation protection 1000 V | 0 |
Weight | 72 g |
Head width small | 13.3 mm |
Head width large | 15.9 mm |
Height of head small | 6.6 mm |
Height of head large | 8.5 mm |
Half moon model | No |
Open model | No |
Ratcheting model | No |
Point count | 12 |
Surface protection | Chrome-plated |