






€451.38/ pieceexcl. VAT
€546.17incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | DMSE |
Type | Torque wrench |
Connection size | 14 x 18 in |
Tightening moment | from 80 to 400 Nm |
Total length | 677.2 mm |
Screwdriver model | No |
With scale | Yes |
Accuracy scale division | 10 Nm |
Low spark model | No |
Length | 677.2 mm |
Material | Steel |
VDE tested | No |
Isolation protection 1000 V | 0 |
Insulated | No |
Length extension | 25 mm |
With extension | No |
Suitable for extension | Yes |
With signal tone | Yes |
Electronic | No |
Head height | 25 mm |
Head width | 33 mm |
Correcting variable consistent | No |
Step size adjustment | 1 Nm |
Weight | 2135 g |
Accuracy according to ISO 6789 | 3 % |
Weight | 2135 |
VDE tested | No |