




€263.42/ pieceexcl. VAT
€318.74incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | DMSE 200 |
Type | Torque Wrench |
Connection size | 14 x 18 in |
Tightening moment | from 40 to 200 Nm |
Total length | 499.5 mm |
Screwdriver model | No |
With scale | Yes |
Accuracy scale division | 10 Nm |
Low spark model | No |
Length | 499.5 mm |
Material | Steel |
VDE tested | No |
Isolation protection 1000 V | 0 |
Insulated | No |
With extension | No |
Suitable for extension | No |
With signal tone | Yes |
Electronic | No |
Correcting variable consistent | No |
Step size adjustment | 1 Nm |
Connection size | 18 mm |
Weight | 1350 g |
Accuracy according to ISO 6789 | 3 % |
VDE tested | No |