






€259.23/ pieceexcl. VAT
€313.67incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | DMSE |
Type | Torque wrench |
Connection size | 9 x 12 in |
Tightening moment | from 30 to 150 Nm |
Total length | 489.5 mm |
Screwdriver model | No |
With scale | Yes |
Accuracy scale division | 10 Nm |
Low spark model | No |
Length | 489.5 mm |
Material | Steel |
VDE tested | No |
Isolation protection 1000 V | 0 |
Insulated | No |
Length extension | 17.5 mm |
With extension | No |
Suitable for extension | Yes |
With signal tone | Yes |
Electronic | No |
Head height | 19 mm |
Head width | 24 mm |
Correcting variable consistent | No |
Step size adjustment | 1 Nm |
Connection size | 12 mm |
Weight | 1322 g |
Accuracy according to ISO 6789 | 3 % |
Weight | 1322 |
VDE tested | No |