






€231.86/ pieceexcl. VAT
€280.55incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | DMSE |
Type | Torque wrench |
Connection size | 9 x 12 in |
Tightening moment | from 20 to 100 Nm |
Total length | 398.5 mm |
Screwdriver model | No |
With scale | Yes |
Accuracy scale division | 5 Nm |
Length | 398.5 mm |
Material | Steel |
Isolation protection 1000 V | 0 |
Insulated | No |
With signal tone | Yes |
Electronic | No |
Head height | 42.5 mm |
Head width | 42.5 mm |
Step size adjustment | 0.5 Nm |
Connection size | 12 mm |
Weight | 1150 g |
Accuracy according to ISO 6789 | 3 % |
Weight | 1150 |
VDE tested | No |