

€259.23/ pieceexcl. VAT
€313.67incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1/2" in |
Tightening moment | from 20 to 100 Nm |
Total length | 425 mm |
Screwdriver model | No |
With scale | Yes |
Accuracy scale division | 0.5 Nm |
Isolation protection 1000 V | 0 |
Insulated | No |
With signal tone | Yes |
Electronic | No |
Head height | 38.5 mm |
Head width | 44 mm |
Connection size | 12.5 mm |
Weight | 1250 g |
Accuracy according to ISO 6789 | 3 % |
VDE tested | No |